Progress Lighting

10W B12 LED Bulb Medium E-26 Base 2700 Kelvin Dimmable 120V

Part #PE10A19DLED927JA8  |  Manufacturer Part #E10A19DLED927/JA8

Watts:

10
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Meets California Title 24 - JA8 - 2016.
  • 25,000 hour life (L70 standards).
  • Light Appearance: 2700K (soft white).
  • Energy Star Rated.
  • Rated for Enclosed Fixtures.

Green

Specifications

Bulb Style: Globe

Bulb Type: LED

CEC Compliant: For Sale in CA

Color Finish: Soft White

Color Finish Category: Whites

Color Temperature: 2700

Diameter: 2-3/8 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 4-5/16 in

Installation Type: Fixture Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Lighting Style: [Builder, Commodity]

Lumens: 800

Lumens per Watt LPW : 80

NSF Certified: No

Number Of Hours: 25000

UL Listed: Suitable for Damp Locations

Volts: 120V

Watt Equivalency: 60

Watts: 10