0 items

Progress Lighting 11-1/2 in. 1-Light LED Flushmount with Alabaster Glass Shade

PP3688

Color Finish

Starting at $45.63
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Etched alabaster style glass
  • One-light close to ceiling fixture
  • Twist on glass for easy relamping

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
White
Color Finish Category
Whites
Diameter
11-1/2 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Alabaster
Height
3-3/4 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Traditional/Casual
Material
Steel
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
60

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday