11-1/2 in. 1-Light LED Flushmount in White with Alabaster Glass Shade
Alabaster Glass 11-1/2 in. 1-Light LED Flushmount in White with Alabaster Glass Shade
Frequently Purchased Together
Product Details
- Etched alabaster style glass.
- Twist on glass for easy revamping.
- One-light close-to-ceiling fixture.
Specifications
- ADA Compliant:
- No
- Collection:
- Alabaster Glass
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 11-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Alabaster
- Height:
- 3-3/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Product Type:
- Ceiling Light
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 4 lb
- Width:
- 11-1/2 in