Progress Lighting

11-1/4 in. 2-Light Wall Sconce in Brushed Nickel with Smooth White Glass Shade

Part #PP709309EBWB  |  Manufacturer Part #P7093-09EBWB

Color/Finish:
Brushed Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Brushed Nickel finish.
  • White glass diffuser.

Specifications

ADA Compliant: No

Ballast Type: NPF Electronic

Bulb Style: Tubular

Bulb Type: Compact Fluorescent

CSA Certified: No

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 3-1/2 in

Diameter: 11-1/4 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: White

Height: 11-5/16 in

Installation Type: Wall Mount

Light Bulb Base Type: 4-Pin

Light Bulb Shape Code: B12

Lighting Direction: Up Lighting

Lighting Style: Transitional

Material: Steel

Number Of Lights: 2

Power Source: Electric

Type: PP709309EBWB

UL Listed: Yes

Volts: 120V

Watts: 13

Width: 11-1/4 in