0 items

Progress Lighting Fitter 11-3/4 in. 2-Light Close-to-Ceiling Fixture

PP3412

Color Finish

Starting at $45.45
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Steel construction.
  • White finish.
  • White glass bowl.

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Fitter
Color Finish
White
Color Finish Category
Whites
Diameter
11-3/4 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Glass Type
White
Height
5-1/4 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
B12
Lighting Style
Traditional/Casual
Material
Steel
Number Of Lights
2
Power Source
Electric
UL Listed
Yes
Volts
120V
Watts
75

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday