0 items

Progress Lighting Melon Glass 11-3/8 in. 1-Light LED Flushmount with Etched Ribbed Glass Shade

PP3816EB

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Center lock up
  • Etched glass
  • One-light fixture

SPECIFICATIONS

Bulb Type
Compact Fluorescent
Collection
Melon Glass
Color Finish
White
Color Finish Category
Whites
Diameter
11-3/8 in
Energy Star Compliant
No
Glass Type
Etched Ribbed
Height
6 in
Light Bulb Base Type
GU24
Lighting Style
Traditional/Classic
Material
Steel
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
13
Width
11-3/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday