0 items

Progress Lighting 11-3/8 in. 17W Ceiling Light

PP230430K9

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brightness: 1211 lumens 71.2 lumens per watt
  • CRI: 90
  • Color temperature (Kelvin): 3000
  • Dimmable to 10% with many ELV dimmers
  • Etched ribbed glass bowl
  • Replaceable LED module
  • White finish

SPECIFICATIONS

Bulb Type
LED
Color Finish
White
Color Finish Category
Whites
Color Temperature
3000
Diameter
11-3/8 in
ETL Listed
No
Energy Star Compliant
Yes
Glass Type
Etched Ribbed
Green
Energy Star, Yes
Height
5-3/4 in
Installation Type
Ceiling Mount
Lighting Style
Other/Builder/Commodity
Lumens
1211
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
17

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday