0 items

Progress Lighting Bingo 11-5/8 in. 3-Light Close-to-Ceiling Fixture with Etched White Glass Shade

PP369530K

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Type
LED
Collection
Bingo
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
11-5/8 in
Energy Star Compliant
Yes
Glass Type
Etched White
Green
Energy Star, Yes
Height
11-5/8 in
Lighting Style
Contemporary/Modern
Lumens
1211
Material
Steel
Number Of Lights
3
Volts
120V
Watts
17
Width
11-5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday