0 items

Progress Lighting 11 in. 1-Light LED Flushmount with Alabaster Glass Shade

PP3687WB

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Ceiling flush mount
  • Ceiling pan covers a standard 4” hexagonal recessed outlet box
  • Includes 13 watt GU24 self-ballasted lamp
  • Mounting strap for outlet box included

SPECIFICATIONS

Bulb Type
Compact Fluorescent
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
11 in
Energy Star Compliant
Yes
Glass Type
Alabaster
Green
Energy Star, Yes
Height
5-3/8 in
Light Bulb Base Type
GU24
Lighting Style
Contemporary/Soft
Material
Glass, Steel
Number Of Lights
1
Volts
120V
Watts
13
Width
11 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday