11 in. 150W 1-Light Outdoor Wall Sconce with White Shatter Resistant Acrylic Glass in Black
11 in. 150W 1-Light Outdoor Wall Sconce with White Shatter Resistant Acrylic Glass in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- One-light wall torch with Black finish.
- Ideal for outdoor use.
- White shatter-resistant acrylic globe.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 11 in
- Diameter:
- 10 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- White Acrylic Globe
- Height:
- 17 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A21
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Contemporary
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 150 W
- Width:
- 10 in