Progress Lighting

11 in. 22W 1-Light Flushmount Ceiling Fixture with Glass in White

Part #PP737730  |  Manufacturer Part #P7377-30

Color/Finish:
White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • White acrylic diffuser.
  • Twist on installation with a single locking thumb screw.
  • Can be wall or ceiling mounted.

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Ballast Type: NPF Electronic

Bulb Type: Fluorescent

Color Finish: White

Color Finish Category: Whites

Diameter: 11 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: White Acrylic

Height: 3 in

Installation Type: [Wall Mount, Ceiling Mount]

Light Bulb Shape Code: T9 Circline

Lighting Direction: Down Lighting

Lighting Style: Contemporary

Material: Steel

Number Of Lights: 1

UL Listed: Yes

Volts: 120V

Watts: 22