0 items

Progress Lighting 12-1/2 in. 1-Light LED Flushmount with Etched White Glass Shade

PP230130K9

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brightness: 1211 lumens 71.2 lumens per watt
  • Brushed Nickel finish
  • CRI: 90
  • Color temperature (Kelvin): 3000
  • Dimmable to 10% with many ELV dimmers
  • Frosted glass bowl
  • Replaceable LED module

SPECIFICATIONS

Bulb Type
LED
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Color Temperature
3000
Diameter
12-1/2 in
ETL Listed
No
Energy Star Compliant
Yes
Glass Type
Frosted
Green
Energy Star, Yes
Height
4-1/2 in
Installation Type
Ceiling Mount
Lighting Style
Other/Builder/Commodity
Lumens
1211
Material
Steel
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
17

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday