Progress Lighting

12-1/2 in. 1-Light LED Flushmount in Antique Bronze with Etched White Glass Shade

Part #PP23012030K9  |  Manufacturer Part #P2301-2030K9

Color/Finish:
Antique Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Antique Bronze finish
  • Frosted glass bowl
  • Replaceable LED module
  • Dimmable to 10% with many ELV dimmers
  • Brightness: 1211 lumens 71.2 lumens per watt
  • Color temperature (Kelvin): 3000
  • CRI: 90

Specifications

Bulb Type: LED

Color Finish: Antique Bronze

Color Finish Category: Bronze Tones

Color Temperature: 3000

Diameter: 12-1/2 in

ETL Listed: No

Energy Star Compliant: Yes

Glass Type: Frosted

Green: Energy Star, Yes

Height: 4-1/2 in

Installation Type: Ceiling Mount

Lighting Style: Builder, Commodity

Lumens: 1211

Material: Steel

Number Of Lights: 1

Type: PP23012030K9

UL Listed: No

Volts: 120V

Watts: 17