0 items

Progress Lighting Chronicle 12 in. 100W 1-Light Medium E-26 Incandescent Pendant

PP5311

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Ideal for commercial-style home kitchens or vintage dining areas
  • Includes one 6", four 12" stems and 6 links of chain
  • Metal trim accent ring adds a finishing touch the spherical glass globe
  • White opal glass

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
No
Collection
Chronicle
Color Finish
Polished Nickel
Diameter
12 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear Seeded, Opal Etched
Height
13 in
Installation Type
Ceiling Mount, Stem Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Traditional/Casual
Material
Steel
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
100

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday