0 items

Progress Lighting 12 in. Ceiling Fan Down Rod

PP2603

Length

Starting at $15.03
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Antique Bronze finish
  • Pre-drilled holes for proper electrical grounding
  • Size: 3/4" D x 12" H
  • Sturdy steel construction

SPECIFICATIONS

Color Finish
Antique Bronze
Color Finish Category
Bronze Tones
Diameter
3/4 in
Length
12 in
Material
Steel

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday