12 in. Ceiling Fan Downrod in Antique Nickel
12 in. Ceiling Fan Downrod in Antique Nickel
Frequently Purchased Together
Product Details
- Sturdy steel construction.
- 3/4 In. Diameter x 12 In. Height.
- Antique Nickel finish.
- Pre-drilled holes for proper electrical grounding.
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Antique Nickel
- Diameter:
- 3/4 in
- Dimmable:
- No
- Energy Star Compliant:
- No
- Height:
- 12 in
- Installation Type:
- Ceiling Mount
- Length:
- 12 in
- Lighting Style:
- Utilitarian, Commodity
- Material:
- Steel
- Product Type:
- Downrod
- Smart Home Enabled:
- No
- Weight:
- 1.8 lb
- Width:
- 3/4 in