12 In. Fan Downrod Brushed Nickel

You last purchased this on
 
Progress Lighting

AirPro 12 In. Fan Downrod Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

AirPro 12 In. Fan Downrod Brushed Nickel

  • Fast #
  • Part #PP260309
  • Item #1888983
  • Manufacturer Part #P2603-09
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Sturdy steel construction.
  • 3/4 In. Diameter x 12 In. Height.
  • Brushed Nickel finish.
  • Pre-drilled holes for proper electrical grounding.
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
AirPro
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
3/4 in
Dimmable:
No
Energy Star Compliant:
No
Height:
12 in
Installation Type:
Ceiling Mount
Length:
12 in
Lighting Style:
Utilitarian, Commodity
Material:
Steel
Product Type:
Downrod
Smart Home Enabled:
No
Weight:
1.8 lb
Width:
3/4 in