0 items

Progress Lighting Hide-a-Lite III 12 in. Under Cabinet Light

PP8733

Color Finish

Starting at $11.79
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Fixtures can be linked together to form a continuous row of illumination

SPECIFICATIONS

Collection
Hide-a-Lite III
Color Finish
White
Color Finish Category
Whites
Energy Star Compliant
No
Height
3/8 in
Length
12 in
UL Listed
Yes
Width
3-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday