0 items

Progress Lighting Cylinder 12 x 6 in. 150W 1-Light Outdoor Wall Lantern

PP5741

Color Finish

Starting at $99.74
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Heavy duty aluminum framing
  • Ideal for a wide variety of interior and exterior applications
  • One 250W PAR38 or 150W BR40
  • Powder Coated finish
  • White finish

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Cylinder
Color Finish
White
Diameter
6 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Metal
Height
12 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Contemporary/Modern
Material
Extruded Aluminum
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
250

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday