120 in. Lighting Chain in Polished Nickel

Part #PP8759104  |  Item #5065463  |  Manufacturer Part #P8759-104

$ 66.53 EACH

Color/Finish:
Polished Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Polished Nickel finish.
  • Standard 3 o'clock cut, oval chain.
  • 10 Ft. overall length - may be shortened as needed.
  • 6 gauge, 120 lbs. max. weight of fixture.

Documents

Specifications

ADA Compliant: No

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Gauge: 6

Installation Type: Ceiling Mount

Length: 120 in

Lighting Style: Commodity, Utilitarian

Material: Steel

Product Type: Accessories

Smart Home Enabled: No

UL Listed: No

Weight: 1.46

Width: 1-1/4 in