0 items

Progress Lighting ProgressLED 12W LED Under-Cabinet LED Strip Light

PP7013

Color Finish

Starting at $187.47
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Direct wire and linkable with long life LEDs
  • Extruded aluminum frame, polycarbonate end plates
  • Features 120V integral electronic driver rated for 35000 hour continuous use
  • Keyhole slots on top for ease of mounting
  • Long lamp life of approximately 35000 hours
  • On/off switch
  • Tempered micro-prismatic glass lens

SPECIFICATIONS

AMP
5
Bulb Type
LED
Collection
ProgressLED
Color Finish
White
Color Finish Category
Whites
Color Temperature
3000
Diameter
3-1/2 in
ETL Listed
No
Energy Star Compliant
No
Height
1 in
Installation Type
Under Cabinet
Length
24 in
Lighting Style
Other/Builder/Commodity
Lumens
555
Material
Aluminum, Plastic
Number Of Hours
35000
Number Of Lights
1
Type
LED Under Cabinet
UL Listed
Yes
Volts
120V
Watts
12

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday