0 items

Progress Lighting Welbourne 13-1/16 x 6-1/4 in. 26W 1-Light Outdoor Wall Lantern

PP5682

Color Finish

Starting at $70.56
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Etched flat glass panels
  • Hexagonal framework
  • Vine inspired scrolls

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
Yes
Collection
Welbourne
Color Finish
Textured Black
Color Finish Category
Blacks
Depth
9-3/4 in
Diameter
6-1/4 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Beveled, Clear
Height
13-1/16 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Ambient Lighting
Lighting Style
Traditional/Formal
Material
Die Cast Aluminum
Number Of Lights
1
Power Source
Hardwired
UL Listed
No
Watts
100

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday