0 items

Progress Lighting Flush Mount 13-1/4 in. 17W 1211 Lumens Ceiling Light

PP230530K9

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1,211 lumens 71.2 lumens/watt
  • 3000K color temperature, 90+ CRI.
  • CRI: 90
  • Dimmable to 10% with many ELV dimmers
  • Etched ribbed glass bowl.
  • Replaceable LED module.
  • White finish.

SPECIFICATIONS

ADA Compliant
No
AMP
0.142
Average Life
6.85
Bulb Type
LED
CSA Certified
Yes
Collection
Flush Mount
Color Finish
White
Color Finish Category
Whites
Color Temperature
3000
Diameter
13-1/4 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
Yes
Glass Type
Etched Ribbed
Green
Energy Star, Yes
Height
6-3/4 in
Installation Type
Ceiling Mount
Light Bulb Shape Code
B12
Lighting Style
Modern/Transitional
Lumens
1023.4
Lumens per Watt LPW
60.2
Maximum Temperature
30
Number Of Hours
60000
Number Of Lights
1
Power Source
Electric
UL Listed
No
Volts
120V
Watts
17

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday