0 items

Progress Lighting Melon Glass 13-1/4 in. 2-Light Close-to-Ceiling Fixture with Etched Ribbed Glass Shade

PP3817EB

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Center lock up
  • Etched glass
  • Two-light fixture

SPECIFICATIONS

Bulb Type
Compact Fluorescent
Collection
Melon Glass
Color Finish
White
Color Finish Category
Whites
Diameter
13-1/4 in
Energy Star Compliant
No
Glass Type
Etched Ribbed
Height
7 in
Light Bulb Base Type
GU24
Lighting Style
Traditional/Classic
Material
Steel
Number Of Lights
2
Volts
120V
Watts
13
Width
13-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday