0 items

Progress Lighting 13W 1-Light 120V Flushmount Ceiling Fixture in Brushed Nickel

PP376409EBWB

Color Finish

(Pricing is for Brushed Nickel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Alabaster glass bowl
  • Meets California title 24
  • One-light flush mount
  • Twist on and off alabaster glass bowl

SPECIFICATIONS

ADA Compliant
Yes
Bulb Type
Compact Fluorescent
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
11-1/2 in
ETL Listed
No
Energy Star Compliant
Yes
Glass Type
Etched Alabaster
Green
Energy Star, Yes
Height
3-3/4 in
Installation Type
Ceiling Mount
Light Bulb Base Type
GU24
Lighting Direction
Down Lighting
Lighting Style
Traditional/Classic
Material
Steel
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
13

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday