13W 1-Light LED Deck Light in Natural Decking
13W 1-Light LED Deck Light in Natural Decking
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mounts directly to vertical posts.
- Units must be wired to a 12V transformer with proper capacity.
- Natural Decking finish.
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Browns
- Color Finish Name:
- Natural Decking
- Depth:
- 2 in
- Diameter:
- 3-1/8 in
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Height:
- 1-1/2 in
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Halogen
- Material:
- Die Cast Aluminum
- Number of Lights:
- 1
- Power Source:
- Electric
- Product Type:
- Deck Lighting
- UL Listed:
- Yes
- Volts:
- 12V
- Watts:
- 13 W
- Width:
- 3-1/8 in