13W 3-Light Flush Mount Square Utility in White
13W 3-Light Flush Mount Square Utility in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Swing action latches on diffuser.
- Can be wall or ceiling mounted.
- White acrylic diffuser.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Ballast Type:
- NPF Electronic
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 15 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- White Acrylic
- Height:
- 3 in
- Installation Type:
- Wall Mount, Ceiling Mount
- Light Bulb Shape Code:
- Twin Tube
- Light Bulb Type:
- Compact Fluorescent
- Lighting Style:
- Contemporary
- Material:
- Steel
- Number of Lights:
- 3
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 13 W
- Width:
- 15 in