14 in. 2-Light Close-to-Ceiling Fixture in Antique Bronze with Alabaster Glass Shade
14 in. 2-Light Close-to-Ceiling Fixture in Antique Bronze with Alabaster Glass Shade
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes 13 watt GU24 self-ballasted lamp
- Ceiling pan covers a standard 4” hexagonal recessed outlet box
- Ceiling flush mount
- Image shown in Brushed Nickel
- Mounting strap for outlet box included
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Diameter:
- 14 in
- Energy Star Compliant:
- Yes
- Glass Type:
- Alabaster
- Green Product:
- Yes, Energy Star
- Height:
- 6-5/8 in
- Light Bulb Base Type:
- GU24
- Light Bulb Type:
- Compact Fluorescent
- Lighting Style:
- Contemporary, Soft
- Material:
- Steel
- Number of Lights:
- 2
- Volts:
- 120V
- Watts:
- 13 W
- Width:
- 14 in