0 items

Progress Lighting Cylinder 14 x 7-1/4 in. 75W 2-Light Outdoor Wall Lantern

PP5713

Color Finish

Starting at $108.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Ideal for coastal locations.
  • Interior or exterior use.
  • Non-corrosive components withstand salt, wind, water & sun damage.
  • Wet location listed when used with P8799 top cover lens.
  • White finish.

SPECIFICATIONS

ADA Compliant
No
Bulb Style
Reflector
Bulb Type
Incandescent
CSA Certified
No
Collection
Cylinder
Color Finish
White
Color Finish Category
Whites
Depth
7-3/4 in
Diameter
5 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Height
14 in
Installation Type
Wall Mount
Light Bulb Shape Code
B12
Lighting Direction
Up/Down Lighting
Lighting Style
Modern/Transitional
Material
Plastic
Material Type
Polycarbonate
Number Of Lights
2
Power Source
Electric
UL Listed
Yes
Volts
120V
Watts
75
Width
5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday