0 items

Progress Lighting Eclipse 15-1/4 in. 2-Light Close-to-Ceiling Fixture with Etched White Glass Shade

PP3562EB

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brushed steel
  • Diameter: 15 1/4"
  • Eclipse
  • Glass type: Satin white glass
  • Height: 4 5/8"
  • Uses 2 13W 4-pin, quad CFL bulbs

SPECIFICATIONS

Bulb Style
Tubular
Bulb Type
Compact Fluorescent
Collection
Eclipse
Color Finish
Brushed Steel/Satin White
Color Finish Category
Stainless Steel
Diameter
15-1/4 in
Energy Star Compliant
No
Glass Type
Satin White
Height
4-5/8 in
Light Bulb Base Type
4-Pin
Light Bulb Shape Code
Quad Tube
Lighting Style
Traditional/Classic
Material
Steel
Number Of Lights
2
Volts
120V
Watts
13
Width
15-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday