150W Air Tight Recessed Can Light
Recessed 150W Air Tight Recessed Can Light
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Adjustment for ceiling thickness from 1/2" to 2" .
- Fits into 2X8 construction.
- Universal J-box with snap-out sides.
Documents
Specifications
- ADA Compliant:
- No
- Coating:
- Galvanized
- Collection:
- Recessed
- Color Finish Name:
- Unfinished
- Depth:
- 7-5/8 in
- Diameter:
- 8-3/8 in
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Height:
- 13 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Material:
- Steel
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 150 W
- Width:
- 8-3/8 in