150W Landscpape Accent Light in Black
150W Landscpape Accent Light in Black
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sealed clear glass lens.
- Positive adjustment with stainless steel locking screw for aiming.
- Black powder coat finish.
- Accessory 45 degree cube cell louver (P8613-31) available.
- Accessory light shield (P8614-31) available.
Specifications
- ADA Compliant:
- No
- Application:
- Landscaping, Lighting
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 5-1/4 in
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 8-1/4 in
- Installation Type:
- Stem Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- PAR38
- Light Bulb Style:
- Reflector
- Light Bulb Type:
- Halogen
- Material:
- Die Cast Aluminum
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Product Type:
- Spotlight
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 150 W
- Weight:
- 2 lb
- Width:
- 5-1/4 in