0 items

Progress Lighting 150W PAR38 Lamp Holder

PP5212

Color Finish

Starting at $27.72
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Antique Bronze finish
  • Wall mounted, designed for outdoor use

SPECIFICATIONS

Bulb Style
Reflector
Bulb Type
Halogen
Color Finish
Antique Bronze
Color Finish Category
Bronze Tones
Depth
5 in
Diameter
11 in
Energy Star Compliant
No
Height
4-5/8 in
Installation Type
Wall Mount
Light Bulb Shape Code
PAR38
Material
Plastic
Material Type
Polycarbonate
Number Of Lights
2
UL Listed
Yes
Watts
120

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday