0 items

Progress Lighting Wedge 15W 1-Light Vanity Wall Fixture with Etched Opal Glass

PP277930K9

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brightness: 576 lumens 38 lumens per watt per module
  • CRI: 90
  • Can be installed vertically or horizontally to accommodate bath and vanity areas
  • Color temperature (Kelvin): 3000
  • Dimmable to 10% with many ELV dimmers
  • Offers beautiful and continuous illumination
  • Rectangular etched opal glass fixture

SPECIFICATIONS

ADA Compliant
Yes
Bulb Type
LED
CSA Certified
No
Collection
Wedge
Color Finish
Polished Chrome
Color Finish Category
Chromes
Color Temperature
3000
Depth
3-3/4 in
Diameter
10-1/2 in
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Etched White
Height
4-3/4 in
Installation Type
Wall Mount
Lighting Direction
Up/Down Lighting
Lighting Style
Traditional
Lumens
576
Material
Steel
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
15
Width
10-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday