0 items

Progress Lighting 15W Tubular Under-Cabinet Fluorescent Light in White

PP701830EBS

Color Finish

(Pricing is for White)

$43.67

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Ideal for kitchens or any work area
  • Knockout for on/off switch
  • Mount easily under cabinets and shelves, or over a desk
  • White Baked Enamel housing

SPECIFICATIONS

Ballast Type
Electronic
Bulb Style
Tubular
Bulb Type
Fluorescent
Color Finish
White
Color Finish Category
Whites
Diameter
4 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
White
Height
1-5/8 in
Installation Type
Under Cabinet
Length
18-3/8 in
Light Bulb Shape Code
T8
Lighting Style
Other/Builder/Commodity
Material
Steel
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
15

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday