0 items

Progress Lighting Staunton 16-1/2 in. 1-Light Pendant

PP5333

Color Finish

Starting at $137.82
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Can be grouped as a single style or mixed and matched to offer a more eclectic look
  • Chess piece silhouette offers a signature focal point
  • Features a vintage, woven cloth cord
  • Inspired by the stacked modern elements of items found in Parisian boutiques

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
No
Collection
Staunton
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
9 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear
Height
16-1/2 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Traditional/Casual
Material
Steel
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
75

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday