0 items

Progress Lighting 16-1/2 in. 100W 1-Light Pendant

PP5091

Color Finish

Starting at $107.1
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Alabaster style glass
  • Delicate scroll details
  • One-light pendant

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
No
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
15-3/8 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Alabaster
Height
16-1/2 in
Installation Type
Ceiling Mount
Length
56 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Traditional/Casual
Material
Steel
Number Of Lights
1
UL Listed
Yes
Watts
100

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday