16-1/2 in. 100W 1-Light Pendant in Antique Bronze
Alabaster Glass 16-1/2 in. 100W 1-Light Pendant in Antique Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Alabaster glass shade.
- Scroll detailing.
- Antique Bronze finish.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Alabaster Glass
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Diameter:
- 15-3/8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- White Alabaster
- Height:
- 16-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Material:
- Steel
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W