Progress Lighting 16-1/8 in. 100W 3-Light Vanity Fixture

PP3289

Color Finish

Starting at $51.03
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Chrome finish.
  • Clear, sparkling prismatic glass.
  • Finely ribbed glass shade.
  • Strongly defined scroll arms.

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
8-1/2 in
Diameter
16-1/8 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear Prismatic, Fluted
Height
8-7/16 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
B12
Lighting Direction
Up/Down Lighting
Lighting Style
Traditional
Material
Steel
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
100
Width
16-1/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday