0 items

Progress Lighting AirPro 16.3W 1-Light Ceiling Fan Light Kit

PP2660

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Alabaster style glass bowl
  • LED fan kit
  • Meets California title 24-JA8-2016
  • Universal style

SPECIFICATIONS

Bulb Type
LED
Collection
AirPro
Color Finish
Brushed Nickel
Color Temperature
3000
Diameter
11-1/4 in
Glass Type
Etched Alabaster
Height
5-3/8 in
Lighting Direction
Down Lighting
Material
Steel
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
16.3

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday