0 items

Progress Lighting Coventry 17-1/4 x 8 in. 100W 1-Light Outdoor Wall Lantern

PP5828

Color Finish

Starting at $114.03
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 8" D x 17 1/4" H x 10" Ext.
  • Fieldstone
  • Hammered glass
  • Requires one 100W medium base lamp

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Coventry
Color Finish
Fieldstone
Color Finish Category
Greys
Depth
10 in
Diameter
8 in
Energy Star Compliant
No
Glass Type
Hammered, Optic
Height
17-1/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Material
Die Cast Aluminum
Number Of Lights
1
UL Listed
Yes
Watts
100
Width
8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday