17-1/2 x 5-7/8 in. 60 W 3-Light Medium Flush Mount Ceiling Fixture in Brushed Nickel

You last purchased this on
 
Progress Lighting

Alabaster Glass 17-1/2 x 5-7/8 in. 60 W 3-Light Medium Flush Mount Ceiling Fixture in Brushed Nickel

  • Fast #
  • Part #PP369709
  • Item #2131197
  • Manufacturer Part #P3697-09
3.1 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Alabaster Glass 17-1/2 x 5-7/8 in. 60 W 3-Light Medium Flush Mount Ceiling Fixture in Brushed Nickel

This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Etched alabaster style glass.
  • Twist on glass for easy revamping.
  • Three-light close-to-ceiling fixture.
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Alabaster Glass
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
17-1/2 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Alabaster
Height:
5-7/8 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Steel
Number of Lights:
3
Power Source:
Hardwired
Product Type:
Ceiling Light
Smart Home Enabled:
No
UL Listed:
Yes
Volts:
120V
Watts:
60 W
Weight:
9.9 lb
Width:
16-5/8 in