0 items

Progress Lighting Arise 17 in. 100W 2-Light Bath Vanity Wall Light

PP2038WB

Color Finish

Starting at $158.58
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Antique Bronze finish frame
  • Combines straight and curving forms

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Halogen
Collection
Arise
Color Finish
Antique Bronze
Color Finish Category
Bronze Tones
Depth
4-3/4 in
Energy Star Compliant
No
Height
5-1/2 in
Installation Type
Wall Mount
Light Bulb Shape Code
G9
Lighting Direction
Up Lighting
Lighting Style
Contemporary
Number Of Lights
2
UL Listed
No
Volts
120V
Watts
100
Width
17 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday