0 items

Progress Lighting Beyond 17W 1-Light Flushmount Ceiling Fixture with Etched Glass

PP233330K9

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1,211 lumens
  • 1,211 lumens 71.2 lumens/watt
  • 3000K color temperature, 90+ CRI.
  • Available with a gently curved metal reflector for grazing effect or a glass diffuser for more general illumination.
  • Decorative shield features a pinhole pattern resembling a night sky.
  • Dimmable to 10% with many ELV dimmers
  • Enjoy an unexpected and pleasing "twinkle" lighting effect.

SPECIFICATIONS

ADA Compliant
Yes
AMP
0.142
Average Life
6.85
Bulb Type
LED
CSA Certified
Yes
Collection
Beyond
Color Finish
Graphite
Color Finish Category
Greys
Color Temperature
3000
Depth
3-1/4 in
Diameter
10-1/2 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
Yes
Glass Type
Etched
Green
Energy Star, Yes
Height
10-1/2 in
Installation Type
Wall Mount
Light Bulb Shape Code
B12
Lighting Style
Modern/Mid-Century Modern
Lumens
664.95
Lumens per Watt LPW
40.3
Material
Steel
Maximum Temperature
30
Number Of Hours
60000
Number Of Lights
1
Power Source
Electric
UL Listed
No
Volts
120V
Watts
17

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday