Progress Lighting

17W 1-Light LED Flush Mount Ceiling Fixture in Brushed Nickel

Part #PP35001700930  |  Manufacturer Part #P350017-009-30

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Brushed Nickel finish.
  • 120V AC replaceable module.
  • Dimmable to 10% with Triac or ELV dimmers.
  • 3000k color temperature, 90+ CRI
  • TM-21 60,000 hour life.
  • Meets California Title 24 - JA8 - 2016.
  • 1452 lumens 83 lumens/watt.

Green

Specifications

ADA Compliant: No

AMP: 0.142

Application: Indoor

Average Life: 6.85

Bulb Type: LED

CSA Certified: Yes

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Color Rendering Index CRI : 90

Color Temperature: 3000

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: Yes

Glass Type: Random Swirl

Green: [Yes, Energy Star]

Height: 4-1/2 in

Installation Type: Flush Mount

Length: 9-1/2 in

Lighting Style: [Modern, Transitional]

Lumens: 1140

Lumens per Watt LPW : 65.5

Material: Steel

Minimum Temperature: -25

Number Of Hours: 60000

Number Of Lights: 1

Temperature Rating: 30

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 17

Weight: 6