17W 1-Light LED Flush Mount Ceiling Light in Brushed Nickel
This product has been replaced by
Manufacturer Part #P350053-009-30
Flush Mount 17W 1-Light LED Flush Mount Ceiling Light in Brushed Nickel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Etched glass bowl.
- Replaceable LED module.
- Brushed Nickel finish.
- 3000K color temperature, 90+ CRI.
- CRI: 90
- 1,211 lumens 71.2 lumens/watt
- Dimmable to 10% with many ELV dimmers
Specifications
- ADA Compliant:
- No
- AMP:
- 0.142
- Average Life:
- 6.85 yr
- CSA Certified:
- Yes
- Collection:
- Flush Mount
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 11 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Glass Type:
- Etched
- Green Product:
- Yes, Energy Star
- Height:
- 4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Shape Code:
- B12
- Light Bulb Style:
- Globe
- Light Bulb Type:
- LED
- Lighting Style:
- Modern, Transitional
- Lumens:
- 1043.2
- Lumens per Watt:
- 64
- Material:
- Steel
- Maximum Temperature:
- 30
- Number Of Hours:
- 60000 h
- Number of Lights:
- 1
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 17 W