0 items

Progress Lighting 17W 1-Light LED Flush Mount Ceiling Light

PP230230K9

Color Finish

Starting at $71.1
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brightness: 1211 lumens 71.2 lumens per watt
  • Brushed Nickel finish
  • CRI: 90
  • Color temperature (Kelvin): 3000
  • Dimmable to 10% with many ELV dimmers
  • Etched glass bowl
  • Replaceable LED module

SPECIFICATIONS

Bulb Style
Globe
Bulb Type
LED
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
11 in
ETL Listed
No
Energy Star Compliant
Yes
Glass Type
Etched
Green
Energy Star, Yes
Height
4 in
Installation Type
Ceiling Mount
Lighting Style
Other/Builder/Commodity
Material
Steel
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
17

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday