Progress Lighting

17W 1-Light LED Wall Sconce in Brushed Nickel

Part #PP70850930K9  |  Manufacturer Part #P7085-0930K9

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Brushed Nickel finish.
  • White acrylic diffuser.
  • Replaceable LED module.
  • Dimmable to 10% with many ELV dimmers
  • 1,211 lumens 71.2 lumens/watt
  • 3000K color temperature, 90+ CRI.
  • CRI: 90

Specifications

ADA Compliant: No

AMP: 0.142

Average Life: 6.85

Bulb Type: LED

CSA Certified: Yes

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 3-3/4 in

Diameter: 8-1/2 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: Yes

Glass Type: White

Green: [Yes, Energy Star]

Height: 10-5/8 in

Installation Type: Wall Mount

Light Bulb Shape Code: B12

Lighting Direction: Ambient Lighting

Lighting Style: [Modern, Transitional]

Lumens: 744

Lumens per Watt LPW : 43.5

Material: Steel

Maximum Temperature: 30

Number Of Hours: 60000

Number Of Lights: 1

Power Source: Hardwired

Smart Home Enabled: No

UL Listed: No

Volts: 120V

Watts: 17

Weight: 2.71

Width: 9-1/2 in