17W 3-Light LED Flushmount Ceiling Fixture in Brushed Nickel
Helm 17W 3-Light LED Flushmount Ceiling Fixture in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- This contemporary square fixture has an acrylic diffuser with architectural detail.
- Can mount to ceiling or wall.
- Helm is a uniquely styled series with design flexibility.
- 3000K color temperature, 90+ CRI.
- 1,211 lumens 71.2 lumens/watt
- Dimmable to 10% with many ELV dimmers
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 0.425
- Average Life:
- 6.85 yr
- CSA Certified:
- Yes
- Collection:
- Helm
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 3000
- Diameter:
- 18 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Glass Type:
- White
- Green Product:
- Yes, Energy Star
- Height:
- 3-3/4 in
- Installation Type:
- Wall Mount, Ceiling Mount
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern, Transitional, Craftsman
- Lumens:
- 1995
- Lumens per Watt:
- 39.4
- Material:
- Steel
- Maximum Temperature:
- 30
- Number Of Hours:
- 60000 h
- Number of Lights:
- 3
- Power Source:
- Hardwired
- Product Type:
- Ceiling Light
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 17 W
- Weight:
- 7.27 lb
- Width:
- 18 in