0 items

Progress Lighting 17W Fluorescent Vanity Fixture in Brushed Nickel

PP721109EB

Color Finish

(Pricing is for Brushed Nickel)

$124.94

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Brushed Nickel finish
  • Etched glass diffuser
  • Linear flat glass
  • Meets California title 24
  • Superior performance and reliability

SPECIFICATIONS

ADA Compliant
Yes
Bulb Style
Tubular
Bulb Type
Fluorescent
CSA Certified
Yes
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
4 in
Diameter
25-5/8 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched
Height
5-1/4 in
Installation Type
Wall Mount
Light Bulb Shape Code
T8
Lighting Direction
Up/Down Lighting
Lighting Style
Contemporary/Modern
Material
Steel
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
17
Width
25-5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday